Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount
- Mfr # 827W-BOX
- Zoro # G813755071
product price:Â
$
7.99
/ea
Key Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827W-BOX
- Zoro #
- G813755071
- UPC #
- 32664351006
- Country of Origin
- United States
- Item
- Straight Blade Receptacle
- Receptacle Type
- Duplex
- NEMA Receptacle Configuration
- 5-15R
- Current Rating
- 15 A
- Voltage Rating
- 125V AC
- Number of Poles
- 2
- Number of Wires
- 3
- Wire Connection Type
- Screw Terminals
- Wiring Method
- Side
- Housing Color
- White
- Mount Type
- Flush
- Standards
- Federal Specification Classification, NOM, cULus Listed
- Resistance Properties
- corrosion resistance
- Flange Type
- Non-Flanged
Description
Meets all UL 498 requirements. Triple wipe line contacts for long-term plug retention. Double wipe ground contacts for ground retention. 1/2 in thick steel wraparound mounting strap galvanized for corrosion resistance. Easy access split circuit break-off tab except dual voltage. Side wire terminals accept up to #10 solid or stranded wire. Terminal screws backed out; ready for wiring. Combination slot/Phillips head mounting and terminal screws.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.