
Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded
Mfr # 1107V 10PK
Zoro # G413757772
product price:Â $32.49
/eaKey Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1107V 10PK
Zoro #
G413757772
UPC #
32664512476
Country of Origin
United States
Details
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
UL Listed
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Description
Longer, wider strap provides 40 percent more contact area to wall board. Virtually eliminates floating installations. Built-in wire stripper for number 14 and number 12 wire and wire looper for pre-looping. Combination slot/Phillips head mounting and terminal screws for installation with power screwdrivers. Terminal screws backed out - ready for wiring. Side wire terminals accept up to number 10 solid or stranded wire. Push-in terminals accept number 14 solid wire. Temperature range of -40 to 65 degrees C. Meets all UL 498 requirements, file no. E15058, Fed. Specs. WC-596G, NOM Certified, CSA Certified, C22.2 no.42. Standard Grade: file no.6914 6233-01. Meets flammability requirements per UL94, V2 rated. 15 amp, 125 volt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.