Shop EATON WIRING DEVICES
See all product information
Create Account
Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded
- Mfr # AH8300RD
- Zoro # G113758154
product price:Â
$
19.59
/ea
Key Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AH8300RD
- Zoro #
- G113758154
- UPC #
- 32664705076
- Country of Origin
- Mexico
- Item
- Straight Blade Receptacle
- Receptacle Type
- Duplex
- NEMA Receptacle Configuration
- 5-20R
- Current Rating
- 20 A
- Voltage Rating
- 125V AC
- Number of Poles
- 2
- Number of Wires
- 3
- Wire Connection Type
- Screw Terminals
- Wiring Method
- Back, Side
- Grounding
- Grounded
- Housing Color
- Red
- Mount Type
- Flush
- Standards
- Federal Specification Classification, NOM, UL
- Resistance Properties
- Impact Resistant
- Flange Type
- Non-Flanged
Description
Arrow Hart's feature rich line of hospital-grade receptacles have been designed to meet and exceed the demanding requirements of UL 498 and Federal Specification WC-596 to provide a consistent means of connectivity where downtime can be critical.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.