Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # TWR270W

  • Zoro # G213757453


product price:  $7.49
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWR270W
Zoro #
G213757453
UPC #
32664667121
Country of Origin
Mexico

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
NOM, cULus Listed
Resistance Properties
Impact Resistant, Tamper and Weather Wesistant
Flange Type
Non-Flanged

Description

Provides compliance with 2011 NEC Article 406.9 that states that all receptacles installed in wet and damp locations must be weather-resistant. WR'' designations provide visual identification. Weather-resistant receptacles offer protection from rain, snow, ice, moisture and humidity when properly installed in an approved weather protective or while-in-use cover. Weather-resistant receptacles are for use in any residential or commercial outdoor location. Designed with enhanced nylon and corrosion-resistant metal components weather-resistant receptacles are extra durable. Combine WR receptacles with any of our WeatherBox while-in-use protective covers for tough protection against the elements.''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products