
Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded
Mfr # TWRBR20V
Zoro # G113757720
product price: $12.89
/eaKey Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TWRBR20V
Zoro #
G113757720
UPC #
32664673511
Country of Origin
China
Details
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
cULus Listed
Resistance Properties
Impact Resistant, Tamper and Weather Wesistant
Flange Type
Non-Flanged
Description
Commercial specification-grade straight blade receptacles - tamper-and weather-resistant 15 A-125 V, NEMA 5-15R. Ensure safety and weather resistance in wet and damp outdoor locations with the ultimate in safety outlet protection. Provides compliance with 2011 NEC Article 406.9 that states that all receptacles installed in wet and damp locations must be weather-resistant. TR'' and ''WR'' designations provide visual identification.''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.