Straight Blade Receptacle, 6-15R, 15 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 816W-BOX

  • Zoro # G014547512


product price:  $10.49
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
816W-BOX
Zoro #
G014547512
UPC #
32664627361
Country of Origin
United States

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
Federal Specification Classification, NOM, cULus Listed
Resistance Properties
Arc Resistant
Flange Type
Non-Flanged

Description

Meets all UL 498 requirements. Triple wire line contacts provide excellent long-term plug retention. Arc-resistant thermostat face. Side wire terminals accept up to #10 solid or stranded wire. Terminal screws backed out. 15 A, 250 V.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products