Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch, 1/3 A, 125/250 V, Lead Wire Terminal, Polycarbonate Housing Material, Nickel

  • Mfr # 449NP-BOX

  • Zoro # G113789868


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Terminal Connection
Wire Lead
Standards
CSA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449NP-BOX
Zoro #
G113789868
UPC #
32664232411
Country of Origin
United States

Details

Item
Push Button Switch
Terminal Connection
Wire Lead
Standards
CSA, UL Listed

Description

UL listed file no.E18704. Meets all CSA requirements, C22.2 no.111. Wide variety of sizes for use in fixtures, appliances and equipment. Shank is threaded 15/32 in - 32 x 15/32 in long. Keyed shank, hex nut and finishing nut furnished. 6 wire lead terminals, #18 stripped 3/4 in. Temperature rating from -40 to 65 deg C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.