Zoro Homepage

Switch, 15 A, 120 V, Screw Terminal, Polycarbonate Housing Material, Black

  • Mfr # 1303-7BK

  • Zoro # G522782337


product price: $5.75
/ea
Sold in multiples of 10 for $57.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1303-7BK
Zoro #
G522782337
UPC #
032664745430
Country of Origin
United States

Description

Eaton Switch, 120 V, 15 A, Number of Poles: 1, Switch Operation: Toggle, Terminal Type: Screw, Temperature Rating: -4 to 140 deg F, Flush Mounting, Housing Material: Polycarbonate, Black, Dimensions: 3.28 in H x 0.88 in W x 1.31 in D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.