Zoro Homepage

Toggle Switch, 20 A, 120277 V, Screw Terminal, Nylon Housing Material, Black

  • Mfr # CS120BK

  • Zoro # G407373216


product price: $7.69
/ea

Key Features

Product Length/Depth
1.3 IN
Product Height
4.2 IN
Certifications
cULus Listed
Product Width
.902 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS120BK
Zoro #
G407373216
UPC #
32664750786
Country of Origin
United States

Dimensions

Product Length/Depth
1.3 IN
Product Height
4.2 IN
Product Width
.902 IN

Details

Certifications
cULus Listed

Description

Side wire terminals accept up to number 10 solid or stranded wire Rated for fluorescent lighting fixtures typical in commercial applications 0050 in thick steel mounting strap zincplated for corrosion resistance Ground screw terminal standard 20 A, 120277 V Meets all UL 20 requirements, Federal Specifications WS 896

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.