Toggle Wallplate, 4.87 in L, 4.94 in W, 2-Gang, Polycarbonate, Black, Gloss
- Mfr # PJ2BK
- Zoro # G123562444
product price:Â
$
3.79
/ea
Sold in multiples of 20 for
$75.80
Key Features
Width
4.94 in
Number Of Gangs
2
Length
4.87 in
Color
Black
Size
Mid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PJ2BK
- Zoro #
- G123562444
- UPC #
- 032664580178
- Country of Origin
- China
Dimensions
- Width
- 4.94 in
- Length
- 4.87 in
- Size
- Mid
Details
- Number Of Gangs
- 2
- Color
- Black
- Material
- Polycarbonate
- Finish
- Gloss
- Mounting Type
- Screw
Description
Eaton Toggle Wallplate, Mid, Number of Gangs: 2, Polycarbonate, Black, Gloss, 4.87 in L, 4.94 in W, 0.08 in Thick, Opening Size: 0.93 in H x 0.4 in W, Operating Temperature: -40 to 158 deg F, Screw Mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.