
WALL PLATE 1GANG DPLX RECPT IV
Mfr # 5132V
Zoro # G607375362
product price: $10.59
/eaSold in multiples of 10 for $105.90
Key Features
Product Height
5.5 IN
Product Length/Depth
3.75 IN
Product Width
.25 IN
Certifications
cULus Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5132V
Zoro #
G607375362
UPC #
32664151705
Country of Origin
United States
Dimensions
Product Height
5.5 IN
Product Length/Depth
3.75 IN
Product Width
.25 IN
Details
Certifications
cULus Listed
Description
Molded from nonflammable nylon Flush fitting, warp resistant design Screwcatch feature holds mounting screws captive and simplifies installation Matching screws provided High gloss finish is soil resistant Standard size 275 x 450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.