
WALL PLATE 1GNG DPLX RECPT WHT
Mfr # 5132W
Zoro # G107453249
product price: $11.55
/eaKey Features
Number of Gangs
Single-gang
Color
White
Material
Nylon
Certifications
cULus Listed
Wallplate Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5132W
Zoro #
G107453249
UPC #
32664560771
Country of Origin
United States
Dimensions
Wallplate Size
Standard
Product Height
5.5 IN
Product Length/Depth
3.75 IN
Product Width
.25 IN
Details
Number of Gangs
Single-gang
Color
White
Material
Nylon
Certifications
cULus Listed
Cutout
Power outlet
Description
Molded from nonflammable nylon Flush fitting, warp resistant design Screwcatch feature holds mounting screws captive and simplifies installation Matching screws provided High gloss finish is soil resistant Standard size 275 x 450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.