WALL PLATE TOGGLE 1GANG WHITE
- Mfr # 2134W-BOX
- Zoro # G607455521
product price:Â
$
1.15
/ea
Sold in multiples of 25 for
$28.75
Key Features
Number of Gangs
Single-gang
Color
White
Material
Thermoset
Type
Wallplate
Product Height
4.5 IN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2134W-BOX
- Zoro #
- G607455521
- UPC #
- 32664751752
- Country of Origin
- United States
Dimensions
- Product Height
- 4.5 IN
- Product Width
- 2.75 IN
- Wallplate Size
- Standard
- Product Length/Depth
- .08 IN
Details
- Number of Gangs
- Single-gang
- Color
- White
- Material
- Thermoset
- Type
- Wallplate
- Cutout
- Toggle
- Certifications
- cULus Listed
Description
Molded from nonflammable thermoset Flush fitting, warp resistant design Screwcatch feature holds mounting screws captive Matching screws provided High gloss finish is soil resistant Standard plate size 450 x 275
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.