Shop EATON WIRING DEVICES
See all product information
Create Account
Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Nylon, Black, High-Gloss
- Mfr # 5134BK-SP
- Zoro # G922782494
product price:Â
$
2.15
/ea
Sold in multiples of 5 for
$10.75
Key Features
Length
4-1/2 in
Finish
High-Gloss
Color
Black
Material
Nylon
Type
Standard-Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5134BK-SP
- Zoro #
- G922782494
- UPC #
- 032664752247
- Country of Origin
- China
- Finish
- High-Gloss
- Color
- Black
- Material
- Nylon
- Type
- Standard-Size
- Number Of Gangs
- 1
- Mounting Type
- Flush
Dimensions
- Length
- 4-1/2 in
- Width
- 2-3/4 in
Description
Molded from non-flammable nylon. Flush-fitting, warp-resistant design. Screw-catch feature holds mounting screws captive and simplifies installation. Matching screws provided. High gloss finish is soil resistant. Plate size: 4.50 x 2.75 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.