Zoro Homepage

Wallplt 1G 1Rd Std Wht 1.406In

  • Mfr # 2131W-BOX

  • Zoro # G206887143


product price: $23.35
/pk 25, $0.93/ea

Key Features

Number of Gangs
Single-gang
Color
White
Material
Thermoset
Special Features
1.406" hole
Type
Wallplate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2131W-BOX
Zoro #
G206887143
UPC #
32664155208
Country of Origin
United States

Dimensions

Product Height
4.5 IN
Product Width
2.75 IN
Product Length/Depth
.08 IN
Wallplate Size
Standard

Details

Number of Gangs
Single-gang
Color
White
Material
Thermoset
Special Features
1.406" hole
Type
Wallplate
Certifications
cULus Listed
Cutout
1.406" Hole

Description

Vegetable Peeler, 3PK, 25PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.