
Watertight Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded
Mfr # 14W47-K
Zoro # G113781251
product price:Â $26.99
/eaKey Features
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14W47-K
Zoro #
G113781251
UPC #
32664666902
Country of Origin
United States
Details
Item
Watertight Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP67
Standards
cULus
Description
Used for marine applications in areas of water or moisture. Thermoplastic elastomeric TPE exterior. Glass filled nylon and glass filled polypropylene interior. 15 A, 125 V. Temperature rating of -40 to 70 deg C. Listed to UL 498 file no.E3663 and watertight. NEMA 5-15.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.