Zoro Homepage

XT IEC CONTACTOR, 65A, SIDE-MOUNTED, 208 VAC, 60 HZ, 1NO-1NC, 65A, FRAME D

  • Mfr # XTCE065DS1E

  • Zoro # G811897247


product price: $72.99
/ea

Key Features

Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Standards
UL 248-12, CSA, QPL-WF-1814, CE
Series
LLSRK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCE065DS1E
Zoro #
G811897247
UPC #
78668545782
Country of Origin
Unknown

Details

Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Standards
UL 248-12, CSA, QPL-WF-1814, CE
Series
LLSRK
Rated Voltage
600 VAC/300 VDC
Features
Dual Element, Time Delay
Fuse Amps
10 A

Description

The Eaton XT IEC Magnetic Contactor is a three-pole, side-mounted switch used to control electrical circuits. It is rated for operation within the specified voltage ranges (600 VAC / 300 VDC), uses a 1 NO-1 NC contact configuration, and has an electrical current rating of up to 65 A. The device belongs to the LLSRK series and has a Frame D designation.

Features: Dual Element; Time Delay

  • Poles: 3
  • Rated Voltage: 600 VAC/300 VDC
  • Reversing Capability: Non-Reversing
  • Fuse Amps: 10 A
  • Series: LLSRK
  • Standards: UL 248-12, CSA, QPL-WF-1814, CE
  • Terminal Connection Type: Screw
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.