
XT IEC Miniature Control Relay, 10A FR A 4NO 230/50
Mfr # XTRM10A40F
Zoro # G916267853
product price: $86.95
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTRM10A40F
Zoro #
G916267853
UPC #
-
Country of Origin
Germany
Description
XT IEC Miniature Control Relay, Screw terminals, 45 mm - mini Frame size, 4NO contact configuration, 230V 50 Hz coil, 10A conventional thermal rating, 6A at 220/230/240V; 3A at 380/400/415V rated operational voltage. Three basic versions of the XTMR contactor relay are available: 4NO contacts; 3NO contacts and 1NC contact; and 2NO contacts and 2NC contacts. The devices can be expanded to up to eight contacts and come with two pole and four pole top-mounting auxiliary contacts. The relays are ideally suited for use as coupling or interface contactors, especially if used to control large contactors directly from a PLC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.