TR3 Weight Distribution Hitch Kit with Sway Control - 400 lbs. with 2-5/16in Ball

  • Mfr # 48903

  • Zoro # G415831425


product price:  $693.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Length
36 in
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48903
Zoro #
G415831425
UPC #
14717489034
Country of Origin
China

Dimensions

Length
36 in
Depth
13 in

Details

Material
Steel
Color
Black

Description

The Eaz-Lift TR3 400 lb. Kit is a weight distribution hitch with a 600 lb. maximum tongue weight rating that features adjustable sway control. By simply adjusting the clamp, you can decide how much sway control is exerted on the trailer. The TR3 will distribute the weight of your trailer across the axles of the tow vehicle and provide as much sway control as you choose. Or, turn the sway control completely off in dangerous or icy road conditions. Its streamlined design makes the hitch and the trailer move as one, while creating a sleek look. Includes a pre-installed 2-5/16-inch hitch ball. The Eaz-Lift TR3 is easy to install on top-mount or bottom-mount coupler style trailers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.