TR3 Weight Distribution Hitch Kit with Sway Control - 800 lbs. with 2-5/16in Ball
Mfr # 48904
Zoro # G515831417
product price: $680.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
13 in
Length
36 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48904
Zoro #
G515831417
UPC #
14717489041
Country of Origin
China
Dimensions
Depth
13 in
Length
36 in
Details
Color
Black
Material
Steel
Description
The Eaz-Lift TR3 800 lb. Kit is a weight distribution hitch with a 1,000 lb. maximum tongue weight rating that features adjustable sway control. By simply adjusting the clamp, you can decide how much sway control is exerted on the trailer. The TR3 will distribute the weight of your trailer across the axles of the tow vehicle and provide as much sway control as you choose. Or, turn the sway control completely off in dangerous or icy road conditions. Its streamlined design makes the hitch and the trailer move as one, while creating a sleek look. Includes a pre-installed 2-5/16-inch hitch ball. The Eaz-Lift TR3 is easy to install on top-mount or bottom-mount coupler style trailers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.