9/32" Cobalt TiN 135 Deg. Jobber Length Drill Bit
Mfr # 87213
Zoro # G0564711
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
9/32"
Shank Dia.
3/8"
Cutting Direction
Right Hand
Finish
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87213
Zoro #
G0564711
UPC #
083771872137
Country of Origin
Taiwan, Province of China
Dimensions
Drill Bit Size
9/32"
Shank Dia.
3/8"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Jobber Drill,9/32",Cobalt
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Finish
Tin
Point Type
Split point
Drill Bit Material
Cobalt
Material
Cobalt
Drill Bit Grouping
Drill Bit
Coolant Through
No
Description
Jobber Drill,9/32 In.,Cobalt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.