DriverBit, L:1 1/4", BitSize:#14
- Mfr # 86293/B
- Zoro # G1118113
product price:Â
$
6.75
/ea
Key Features
Bit Style
Spanner
Overall Length
1 1/4 in
SAE or Metric
SAE
Shank Style
Hex
Point Size
#14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86293/B
- Zoro #
- G1118113
- UPC #
- -
- Country of Origin
- United States
- Item
- Driver Bit
- Bit Style
- Spanner
- SAE or Metric
- SAE
- Shank Style
- Hex
- Fastening Tool Item
- Socket Bit
- Impact Rated
- Impact Rated
- Head Style
- Spanner
- Series
- ISOMAX
- Product Type
- Insert Bit
- Finish
- Unfinished
- Compatible Product Type
- Screwdriver
- Shell Material
- S2 Steel
- Measurement System
- Imperial
- Includes Bit Holder
- Bit Holder Not Included
- For Tool Type
- Power
- Tip Type
- Standard
- Shank Shape
- Hex
- Material
- S2 Steel
- Traction Material
- S2 Steel
Dimensions
- Overall Length
- 1 1/4 in
- Point Size
- #14
- Shank Size
- 5/16 in
- Bit Industry Size
- #14
- Length
- 1 1/4 in
Description
Driver Bit, Finish Unfinished, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.