Shop EAZYPOWER
See all product information
Create Account
DriverBit, L:2", BitSize:#12
- Mfr # 73275/B
- Zoro # G1116768
product price:Â
$
3.95
/ea
Key Features
Bit Style
Spanner
Overall Length
2 in
SAE or Metric
SAE
Shank Style
Hex
Point Size
#12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73275/B
- Zoro #
- G1116768
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Driver Bit
- Bit Style
- Spanner
- SAE or Metric
- SAE
- Shank Style
- Hex
- Fastening Tool Item
- Socket Bit
- Shell Material
- S2 Steel
- Tip Type
- Standard
- Head Style
- Spanner
- For Tool Type
- Power
- Finish
- Unfinished
- Shank Shape
- Hex
- Impact Rated
- Impact Rated
- Measurement System
- Imperial
- Includes Bit Holder
- Bit Holder Not Included
- Series
- ISOMAX
- Product Type
- Power Bit
- Compatible Product Type
- Screwdriver
- Material
- S2 Steel
Dimensions
- Overall Length
- 2 in
- Point Size
- #12
- Shank Size
- 1/4 in
- Bit Industry Size
- #12
- Length
- 2 in
Description
Driver Bit, Finish Unfinished, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.