5/16in Hex Shank, 1.2 x 7.0mm Slotted Bit 56mmL
- Mfr # 1470
- Zoro # G823578561
product price:Â
$
3.36
/ea
Sold in multiples of 2 for
$6.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1470
- Zoro #
- G823578561
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 1.2 x 7.0mm Size, 5/16 Inch Hex Shank Drive, 56mm Length, Precision Screwdriver Bit - 1470 Slotted Screwdriver Bit This slotted screwdriver bit is built for controlled engagement and consistent fit on slotted fasteners. It features a 5/16 inch hex shank drive and a 1.2 x 7.0mm slotted tip to match the specified fastener profile, helping reduce cam-out and tip wander during installation or removal. With a 56mm (2.2 inch) overall length, it offers a compact reach suited for general service work and tool setups where clearance matters. High Speed Steel construction provides strength and durability, while anti-corrosive properties help maintain performance in demanding environments. Key Benefits 5/16 inch hex shank drive fits common bit holders and tooling. 1.2 x 7.0mm slotted tip supports precise engagement on matching fasteners. 56mm overall length (2.2 inches) balances access and control. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear from moisture and harsh conditions. Size is stamped for permanent, fast identification during tool organization. Meets or exceeds ANSI standards for dependable quality and consistent performance. Designed for professional hand tool environments, this bit emphasizes durability, clear size identification, and standards-based manufacturing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.