Shop GENIUS TOOLS
Create Account
1/2in Dr. 1.6 x 9.0mm Slotted Bit Socket 230mmL
- Mfr # 410+1890
- Zoro # G923582833
product price:Â
$
18.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+1890
- Zoro #
- G923582833
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.6 x 9.0mm Size 1/2 Inch Drive 230mm Length Durable Construction - 410+1890 Slotted Bit Socket This 1/2in drive slotted bit socket is built for controlled engagement on slotted fasteners where extra reach is needed. The 230mm (9.06in) overall length helps access recessed or obstructed locations while maintaining compatibility with standard 1/2in drive ratchets and torque tools. Made from High Speed Steel, it combines strength and durability with anti-corrosive properties. Clear, stamped size markings support faster tool identification and consistent organization in drawers, carts, or mobile kits. Key Benefits 1/2in drive slotted bit socket for 1.6 x 9.0mm fasteners. 230mm overall length improves reach for recessed or hard-to-access fasteners. High Speed Steel construction provides high strength and long service life. Anti-corrosive properties help protect the tool in demanding shop conditions. Stamped size markings stay readable for quick identification and organization. Securely attached, interchangeable bit socket design supports rigorous professional technician use. Designed for professional-grade use, this bit socket balances reach, durability, and repeatable performance in heavy-use environments. It is engineered to handle the day-to-day demands of technicians while helping keep tool selection quick and consistent through permanently stamped size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.