Shop All Screwdriver Bits
Eazypower
Insert Bit, 1/4", Phillips, #2, 2-3/8", PK10
Mfr # 73334
Zoro # G5767146
product price: $8.89
/pk 10, $0.89/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Eazypower
- MFR # 73334
- Zoro # G5767146
- UPC # 083771733346
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 2-3/8" |
Shank Size | 1/4" |
Point Size | #2 |
Bit Length | 2-3/8" |
Details
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Phillips, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes #2 Phillips, Hex, Non reduced, Shock Absorber, SAE or Metric SAE, Impact Rated Yes, Finish Unfinished, Power Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1-3/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025544)
- EKLIND 7 Piece Torx? Fold-Up Torx? Key Set, 25570 (25570)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.20mm (112103200)
- STARRETT Bi-Metal Fast Cut Hole Saw 5-1/2" (140mm) (DCH0512-G)
- EAZYPOWER Tee Star Bit, Size T35, 2" (73225/B)
- EAZYPOWER Slotted Hex Power Bit, Sizes 2-3, 2" L (35040/B)
- EAZYPOWER Square Recess Power Bit, Size R3, 2" (32102/B)
- EAZYPOWER Slotted Power Bit, No. 18-20, 2" (80372)
- EAZYPOWER Phillips Power Bit, No. 2, 2" (73338/B)
- EAZYPOWER Tee Star Bit, Size T40, 2" (73226/B)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 1" (825-1PK)
- Eazypower Screwdriver Bits