Zoro Homepage

Magnetic Nut Setter, 5/16", 6"

  • Mfr # 33302

  • Zoro # G0560198


product price: $10.79
/ea

Key Features

Overall Length
6"
Number of Pieces
1
Measurement Type
SAE
Drive Size
5/16"
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33302
Zoro #
G0560198
UPC #
083771333027
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6"
Drive Size
5/16"
Shank Size
1/4" Hex

Details

Item
Magnetic Nut Setter, 5/16", 6"
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Nut Setter
SAE or Metric
SAE

Description

Magnetic Nut Setter,5/16 In.,6 In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.