Shop All Nut Setters and Bit Holders
Eazypower
Nutsetter, 1/2" to 5/8" Hex, 12" L, PK7
Mfr # 32828-1
Zoro # G5080871
product price: $80.99
/pk 7, $11.57/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Overall Length 12 in
- Material Steel
- Finish Unfinished
- Includes (6) Magnetic Nut Setters
Product Information
- Brand Eazypower
- MFR # 32828-1
- Zoro # G5080871
- UPC # 083771328283
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" |
Overall Length | 12 in |
Nutsetter Hex Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in |
Hex Shank Size | 1/4 in |
Overall Nutsetter Length | 12 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in |
Details
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 12 in, Impact Rated Yes, Magnetized Tip Yes, Finish Unfinished, Material Steel, Slide to Clean No, Number of Nutsetters Included 6, Tool Brand Easy Power, Package Quantity 7
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Shoulder Strap, 36inL, Black, 1-1/8lb, Nylon (TL1-1018)
- MILWAUKEE TOOL 750 MCM Cu/Al Crimping Jaw w/400-750 MCM Al 6T U Style Dies (49-16-750A)
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 10311 (10311)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 15mm (80627)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Shank Size: 1/4" Hex (73329/B)
- EAZYPOWER Hanger Bolt Driver, 1/4-20 (81291)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 11" (73611)
- EAZYPOWER Magnetic Chrome Bit Holder, 2-7/8" (73280/B)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 36" (73630)
- EAZYPOWER Nutsetter, 10.0mm Hex, 12" L, Steel (32824)
- APEX TOOL GROUP Nut Setter 1/4 Male Hex Drv 5 (M6N-0810-3)
- Eazypower Nut Setters and Bit Holders