Shop ZORO SELECT
See all product information
Create Account
Nutsetter, 5/16" Hex, 1-1/2" L, Steel, PK50
Mfr # 00325
Zoro # G9479014
product price:Â
$
152.99
/pk 50, $3.06/ea
Free Shipping & Returns
Key Features
Number of Pieces
50
Measurement Type
SAE
Drive Size
5/16"
Drive Type
Hex
Bit Style
Nut Setter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00325
- Zoro #
- G9479014
- UPC #
- 083771003258
- Country of Origin
- China
- Item
- Nutsetter
- Number of Pieces
- 50
- Measurement Type
- SAE
- Drive Type
- Hex
- Bit Style
- Nut Setter
- Material
- Steel
- Finish
- Unfinished
- SAE or Metric
- SAE
- Shank Style
- Hex Power Drive
- Magnetic/Nonmagnetic
- Magnetic
- Fastening Tool Item
- Nutsetter
- Fastening Tool Material
- Steel
- Fastening Tool Finish
- Unfinished
- Application - Tools
- Impact
- Impact Rated
- Impact Rated
- Features
- Bits Can be Used for Both Rotary & Impact Screwdriving Tools
- Magnetized Tip
- Magnetized Tip
- Measurement System
- Imperial
- Number of Nutsetters Included
- 50
- Slide to Clean
- Not Slide to Clean
- Shank Shape
- Hex
- Connection Shape
- Hex
- Product Type
- Nutsetter
- For Tool Type
- Impact
Description
Nutsetter, Measurement System Imperial, Fastening Size 5/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Unfinished, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 50, Tool Brand Easy Power, Package Quantity 50