Impact Drive Guide
- Mfr # DWAFEIRDG
- Zoro # G122784403
product price:Â
$
9.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Drill Bits Included
0
Number of Pieces
3
Impact Rated
Impact Rated
Material
S2 Steel
Number of Nutsetters Included
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWAFEIRDG
- Zoro #
- G122784403
- UPC #
- 0075352351506
- Country of Origin
- Taiwan, Province of China
- Number of Drill Bits Included
- 0
- Number of Pieces
- 3
- Impact Rated
- Impact Rated
- Item
- Impact Drive Guide
- Material
- S2 Steel
- Number of Nutsetters Included
- 0
- Number of Bit Holders Included
- 1
- Number of Driver Bits Included
- 2
- For Tool Type
- Hand, Impact, Power
- Series
- DEWALT ELITE
- Product Type
- Drive Guide
- Number of Sockets Included
- 0
- Shell Material
- S2 Steel
- Traction Material
- S2 Steel
Dimensions
- Bit Industry Size
- PH2
- Shank Size
- 1/4 in
Description
Impact Drive Guide, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.