This item is Discontinued.

Eazypower Oscillating Tool Accessories, 4in, 40 pcs. 50607-1

Oscillating Tool Accessories, 4in, 40 pcs. (Discontinued)

  • Mfr # 50607-1
  • Zoro # G7574454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50607-1
Zoro #
G7574454
UPC #
083771506070
Country of Origin
China

Dimensions

Overall Length
4 in
Size
1 in, 1-1/4 in, 1-1/8 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 2 in, 2-1/16 in, 2-11/16 in, 2-9/16 in, 3-1/8 in, 3-3/8 in, 3-5/8 in, 3-7/16 in, 3/8 in, 4 in, 7/8 in
Blade Width
3/16 in, 3/8 in, 7/8 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/4 in, 2 9/16 in, 2 11/16 in, 3 7/16 in, 4 in
Overall Width
3/16 in, 3/8 in, 7/8 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/4 in, 2 9/16 in, 2 11/16 in, 3 7/16 in, 4 in

Details

Item
Cutting, Scraping, and Sanding Set
Number of Pieces
40
Application
Sanding, Scraping, Flush Cutting, Hook Cutting, Long Cut
For Use With
All Oscillating Tools
Includes
Carbide Grit Blade, Delta Rasp, Diamond Blade, Fingertip Rasp, Oscillating Adapter, Oscillating Metal Blade, Oscillating Tool Saw Blade, Oscillating Wood Blade, Scraper Blade
Material
Bi-Metal, Carbide, High Speed Steel
Cut Style
Flush Cut, Plunge Cut
Connection Style
Universal Closed-Back
Oscillating Tool Accessory Type
Cutting Blade, Grout Removal Blade, Sanding Pad, Scraping Blade
Cutting Edge Style
Toothed
Number of Blades
40
Blade Shape
Semi-Circular, Straight, Triangular
Case Included
No
Blade Material
Aluminum Oxide, Bi-Metal, Carbide Grit, Chrome Vanadium, High Speed Steel
Materials Cut
Adhesive, Blackboard, Carpet, Chipboard, Concrete, Paint, Plastic, Sheet Metal, Stone, Tile, Wood
Edge Material
Carbide
Blade Type
Abrasive Grit, Flexible Scraper, Flush Cut, Hooked Cutting, Long Cut, Rigid Scraper
Primary Material Application
Ceramic, Grout, Masonry, Particleboard, Plastic, Soft Materials, Wood
Product Type
Oscillating Tool Blade Set
For Workpiece Material
Adhesive, Blackboard, Carpet, Ceramic, Chipboard, Concrete, Grout, Masonry, Paint, Particleboard, Plastic, Sheet Metal, Soft Materials, Stone, Tile, Wood
Direct Fit For Tool Brand
Eazypower
Includes Case
No Case Included

Description

Cutting, Scraping, and Sanding Set, Blade Type Abrasive Grit, Flexible Scraper, Flush Cut, Hooked Cutting, Long Cut, Rigid Scraper, Connection Style Universal Closed-Back, Blade Shape Semi-Circular, Straight, Triangular, Blade Material Aluminum Oxide, Bi-Metal, Carbide Grit, Chrome Vanadium, High Speed Steel, Blade Width 3/16 in, 3/8 in, 7/8 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/4 in, 2 9/16 in, 2 11/16 in, 3 7/16 in, 4 in, Overall Length 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.