Zoro Homepage

Slotted Tip Set, 2", 4 pcs.

  • Mfr # 73303

  • Zoro # G0561001


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Bit Style
Slotted
Overall Length
2"
Shank Size
1/4"
Includes
(2) Phillips: #1, #2; (2) Slotted 4-5, 8-10
For Use With
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73303
Zoro #
G0561001
UPC #
083771733032
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2"
Shank Size
1/4"

Details

Item
Slotted Tip Set, 2",4 pcs.
Bit Style
Slotted
Includes
(2) Phillips: #1, #2; (2) Slotted 4-5, 8-10
For Use With
Phillips

Description

Slotted Tip Set, 2 In.,4 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.