Zoro Homepage

Square Recess, R1/R2, 2"

  • Mfr # 19327

  • Zoro # G0559321


product price: $2.75
/ea
Sold in multiples of 4 for $11.00

Key Features

Bit Style
Square
Overall Length
2"
For Use With
Robertson(R) screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19327
Zoro #
G0559321
UPC #
083771193270
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2"

Details

Item
Square Recess,R1/R2,2"
Bit Style
Square
For Use With
Robertson(R) screws

Description

Square Recess,R1/R2,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.