Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee Star Power Bit, T10-T55, 2", 10 pcs.

  • Mfr # 73322

  • Zoro # G0560837


product price: $28.99
/ea

Key Features

Bit Style
Star
Overall Length
2 in
For Use With
Torx(R) screws
Shank Size
1/4"
Includes
(10) Tee Star: T10, T15, T20, T25, T30, T35, T40, T45, T50, T55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73322
Zoro #
G0560837
UPC #
083771733223
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 in
Shank Size
1/4"
Shank Length
1 15/16 in
Maximum Drilling Depth
1 in
Shank Hex Size
1/4 in

Details

Item
Rebar Cutter Drill Bit
Bit Style
Star
For Use With
Torx(R) screws
Includes
(10) Tee Star: T10, T15, T20, T25, T30, T35, T40, T45, T50, T55
Impact Rated
Yes
Fastening Tool Item
Power Bit
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material - Machining
Steel
Shank Type - Machining
Hex
Cutting Direction
Right Hand

Description

Rebar Cutter Drill Bit, Steel, 2 in Overall Length, Hex, 1 in Maximum Drilling Depth, 1/4 in Shank Hex Size, 1 15/16 in Shank Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.