Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.9 in. USR Slotted Front Rotors for 14 Plus Ford Fiesta ST 1.6L

  • Mfr # USR1963

  • Zoro # G015764864


product price: $340.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USR1963
Zoro #
G015764864
UPC #
889668094039
Country of Origin
China

Description

USR Slotted Front Rotors These replacement brake rotors feature multiple slots in a narrow more angled pattern to create a quieter running surface with a superior level of cooling. Vented center provides even temperature moderation to avoid warpage and protective finish provides corrosion resistance on non-contact areas. The anodized layer is designed to disappear in the area that the brake pads contact the rotor. Recommended for use with EBC Greenstuff Yellowstuff and Redstuff pads. Features -Created to be the lowest noise brake rotors designed for performance applications -Recommended by EBC for use with Greenstuff Yellowstuff and Redstuff pads -Angled slots on rotor surfaces allow superior expulsion of heat water brake dust and friction gases -Black Geomet and Nitrotherm anti corrosive finish -Brake rotors are unidirectional to the left and right side of your vehicle to maximize effectiveness -EBC recommends a 500 mile break in period with lighter braking application Compatibility -For 14 Plus Ford Fiesta ST 1.6L Specifications - Size: 10.9 in. - Driving Style: Daily Driver Hauling & Towing Commercial & Fleet Duty Performance & Racing - Rotor Design: Rotors Only - Rotor Style: Slotted - Rotor Material: High Quality Gray Iron - Rotor Finish: Black Anodised - Rotor Type: Vented - Rotor Diameter: 276.86 mm 10.9in - Weight: 30.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.