2005-2012 Ford F-250 Sport Rotor Kit, 2 Piece, 2PK
- Mfr # GD7319
- Zoro # G024197738
product price:Â
$
598.99
/pk of 2, $299.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GD7319
- Zoro #
- G024197738
- UPC #
- -
- Country of Origin
- China
Description
Features Brake rotors are unidirectional to the left and right side of your vehicle to maximize effectiveness. 3GD vented centers feature a wider aperture for air to pass between both rotor sides for superior cooling. This type of rotors are designed to make a buzzing/rubbing sound. 2 Piece. Application Ford F-250, 2012 Ford F-250, 4WD, 2011 Ford F-250, 4WD, 2010 Ford F-250, 6.8L, 2010 Ford F-250, 5.4L - 6.4L 4WD, 2009 Ford F-250 Super Duty, 6.8L, 2009 Ford F-250 Super Duty, 5.4L - 6.4L 4WD, 2008 Ford F-250 Super Duty, 6.8L, 2008 Ford F-250 Super Duty, 5.4L - 6.4L 4WD, 2007 Ford F-250 Super Duty, 2006 Ford F-250 Super Duty, 2005 Ford F-250 Super Duty, Ford F-350, 2012 Ford F-350 Super Duty, 4WD With Single Rear Wheels, 2011 Ford F-350 Super Duty, 4WD With Single Rear Wheels, 2010 Ford F-350, 4WD With Single Rear Wheels, 2009 Ford F-350 Super Duty, 4WD With Single Rear Wheels, 2008 Ford F-350 Super Duty, 4WD With Single Rear Wheels, 2007 Ford F-350 Super Duty, Harley-Davidson Edition, 2007 Ford F-350 Super Duty, King Ranch - Lariat - XLT With Single Rear Wheels, 2007 Ford F-350 Super Duty, XL Rear Disc Brakes With Single Rear Wheels, 2006 Ford F-350 Super Duty, Harley-Davidson Edition, 2006 Ford F-350 Super Duty, King Ranch - Lariat - XLT With Single Rear Wheels, 2006 Ford F-350 Super Duty, XL Rear Disc Brakes With Single Rear Wheels, 2005 Ford F-350 Super Duty, Harley-Davidson Edition 6.0L, 2005 Ford F-350 Super Duty, XL 6.0L With Single Rear Wheels, 2005 Ford F-350 Super Duty, King Ranch - Lariat - XLT With Single Rear Wheels, 2005 Ford F-350 Super Duty, XL 5.4L Rear Disc Brakes With Single Rear Wheels, 2005 Ford F-350 Super Duty, Harley-Davidson Edition - XL 6.8L With Single Rear Wheels. Specifications Material: Gray Iron. Diameter: 340.36 mm. Nominal Thickess: 34 mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.