Shop EBC BRAKES
Create Account
Slotted Brake Rotor Kit
- Mfr # USR1838
- Zoro # G024194454
product price:Â
$
462.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USR1838
- Zoro #
- G024194454
- UPC #
- -
- Country of Origin
- China
Description
New super silent ultimax usr slotted series. All ebc rotors are british made and are precision machined in the uk. Rotors are made from high quality grey iron to exacting standards and undergo extensive testing and rigorous quality control. Slotted rotors can significantly improve brake performance and longevity when used with a matching high friction pad set. Having sold hundreds of thousands of brake kits ebc brakes feel confident their approach is as perfect as it gets. We are of the opinion that slotted rotors have been "over sold by certain marketplace participants and our findings are that a slotted rotor will only give benefits if used with a pad that compensates for its reduced surface area. The benefits of degassing and promoting flat and smooth pad wear are a clear plus in favor of sport rotors but the trick is to opt for a matched set of brakes and not to just expect a slotted rotor to improve braking on its own. When used with higher friction ebc redstuff, greenstuff or yellowstuff brake pads these rotors will deliver better brakes. The different slot pattern of the ebc usr series has made this range a popular choice for drivers who desire improved sport braking with minimal air noise from the slots. The finer slot pattern is what makes these sport rotors more silent in operation whilst still offering pad degassing and removing dirt dust water and debris from the braking area. Compatibility: 2012-2016 Audi A4, 2012-2016 Audi A4 Quattro, 2012-2014 Audi A5, 2012-2017 Audi A5 Quattro, 2012-2015 Audi A6, 2014-2016 Audi A6 Quattro, 2014-2018 Audi A7 Quattro, 2013-2016 Audi Allroad, 2012-2017 Audi Q5. Specifications Material: Iron. Design: Slotted. Finish: Anodized. Disc Type: 2 Piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.