Shop EBC BRAKES
Create Account
274.32 mm Pontiac Vibe Front Brake Rotors, 2 Piece, 2PK
- Mfr # USR7110
- Zoro # G624188112
product price:Â
$
325.99
/pk of 2, $163.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USR7110
- Zoro #
- G624188112
- UPC #
- -
- Country of Origin
- China
Description
Features Angled slots on rotor surfaces allow superior expulsion of heat, water, brake dust, and friction gases. Two sets of slots on rotor surfaces provide even pad wear which creates flat, parallel rotor wear without ridges from developing. Brake rotors are unidirectional to the left and right side of your vehicle to maximize effectiveness. 2 Piece. Application Pontiac Vibe, 2008 Pontiac Vibe, 2007 Pontiac Vibe, 2006 Pontiac Vibe, 2005 Pontiac Vibe, 2004 Pontiac Vibe, 2003 Pontiac Vibe, Scion tC, 2010 Scion tC, 2009 Scion tC, 2008 Scion tC, 2007 Scion tC, 2006 Scion tC, 2005 Scion tC, Toyota Celica, 2006 Toyota Celica, 2005 Toyota Celica, 2004 Toyota Celica, GT - GTS, 2003 Toyota Celica, GT - GTS, 2002 Toyota Celica, GT - GTS, 2001 Toyota Celica, GT - GTS, 2000 Toyota Celica, GTS, Toyota Corolla, 2008 Toyota Corolla, CE - Fielder - LE - S - Sport 1.8L, 2007 Toyota Corolla, CE - Fielder - LE - S 1.8L, 2006 Toyota Corolla, CE - Fielder - LE - S - XRS 1.8L, 2005 Toyota Corolla, CE - Fielder - LE - S - XRS, 2004 Toyota Corolla, CE - Fielder - LE - Runx - S 1.8L, 2003 Toyota Corolla, CE - Fielder - LE - Runx - S 1.8L, Toyota Matrix. Specifications Material: Gray Iron. Rotor Diameter: 274.32 mm. Nominal Thickness: 25 mm. Rotor Height: 49 mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.