281.94 mm GD Series Sport Front Brake Rotors
- Mfr # GD7440
- Zoro # G324188436
product price:Â
$
275.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GD7440
- Zoro #
- G324188436
- UPC #
- -
- Country of Origin
- China
Description
Features Brake rotors are unidirectional to the left and right side of your vehicle to maximize effectiveness. 3GD vented centers feature a wider aperture for air to pass between both rotor sides for superior cooling. This type of rotors are designed to make a buzzing/rubbing sound. Application Acura ILX, 2018 Acura ILX, 2017 Acura ILX, 2016 Acura ILX, Acura TSX, 2014 Acura TSX, 2013 Acura TSX, 2012 Acura TSX, 2011 Acura TSX, 2010 Acura TSX, 2009 Acura TSX, Honda Accord, 2018 Honda Accor. Specifications Material: Gray Iron. Rotor Diameter: 281.94 mm. Nominal Thickness: 9 mm. Rotor Height: 49 mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.