Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ebc Brakes 287.02 mm 2010-2017 Volkswagen CC Rear Brake Rotors GD1410

287.02 mm 2010-2017 Volkswagen CC Rear Brake Rotors (Discontinued)

  • Mfr # GD1410
  • Zoro # G715766441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD1410
Zoro #
G715766441
UPC #
840655067085
Country of Origin
China

Description

Features -Brake rotors are unidirectional to the left and right side of your vehicle to maximize effectiveness -3GD vented centers feature a wider aperture for air to pass between both rotor sides for superior cooling -This type of rotors are designed to make a buzzing/rubbing sound Application -Audi A3 2013 Audi A3 2.0L Gas With Girling Rear Calipers 2012 Audi A3 2.0L Gas With Girling Rear Calipers 2011 Audi A3 2.0L Turbocharged Gas With Girling Rear Calipers 2010 Audi A3 2.0L Turbocharged Gas With Girling Rear Calipers 2009 Audi A3 Quattro 3.2L 2009 Audi A3 2.0L Turbocharged Gas With Girling Rear Calipers 2008 Audi A3 Quattro 3.2L 2008 Audi A3 2.0L Turbocharged Gas With Girling Rear Calipers 2007 Audi A3 Quattro 3.2L 2007 Audi A3 2.0L Turbocharged Gas With Girling Rear Calipers 2006 Audi A3 Quattro 3.2L 2006 Audi A3 2.0L Turbocharged Gas With Girling Rear Calipers Audi Q3 2018 Audi Q3 - Q3 Quattro 2.0L 2017 Audi Q3 - Q3 Quattro 2.0L 2016 Audi Q3 - Q3 Quattro 2.0L 2015 Audi Q3 - Q3 Quattro Volkswagen CC 2017 Volkswagen CC 2.0L 2016 Volkswagen CC 2.0L 2015 Volkswagen CC 2.0L 2014 Volkswagen CC 2.0L 2013 Volkswagen CC 2.0L 2012 Volkswagen CC 2.0L 2011 Volkswagen CC 2.0L 2010 Volkswagen CC 2.0L 2009 Volkswagen CC 2.0L Volkswagen Eos 2013 Volkswagen Eos 2.0L Gas With Girling Rear Calipers 2012 Volkswagen Eos 2.0L Gas With Girling Rear Calipers 2011 Volkswagen Eos 2.0L Gas With Girling Rear Calipers 2010 Volkswagen Eos 2.0L Turbocharged Gas With Girling Rear Calipers 2009 Volkswagen Eos 2.0L Turbocharged Gas With Girling Rear Calipers 2008 Volkswagen Eos 3.2L 2008 Volkswagen Eos 2.0L Turbocharged Gas With Girling Rear Calipers 2007 Volkswagen Eos 3.2L 2007 Volkswagen Eos 2.0L With Girling Rear Calipers Volkswagen Golf 2014 Volkswagen Golf 2.0L 2013 Volkswagen Golf Comfortline TDI - Highline TDI - TDI 2012 Volkswagen Golf Comfortline TDI - Highline TDI - TDI 2011 Volkswagen Golf 2.0L Diesel 2010 Volkswagen Golf 2.0L Diesel Specifications - Material: Gray Iron - Rotor Diameter: 287.02 mm - Nominal Thickness: 12 mm - Rotor Height: 49 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.