294.64 mm 2007-2018 Toyota Camry Front Brake Rotor

  • Mfr # GD7387

  • Zoro # G315766865


product price: $354.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD7387
Zoro #
G315766865
UPC #
840655067429
Country of Origin
China

Description

Features -Brake rotors are unidirectional to the left and right side of your vehicle to maximize effectiveness -3GD vented centers feature a wider aperture for air to pass between both rotor sides for superior cooling -This type of rotors are designed to make a buzzing/rubbing sound Application -Lexus ES 2018 Lexus ES 2017 Lexus ES 2016 Lexus ES 2015 Lexus ES300h - ES350 2014 Lexus ES300h - ES350 2013 Lexus ES300h - ES350 2012 Lexus ES350 2011 Lexus ES 2010 Lexus ES 2009 Lexus ES 2008 Lexus ES 2007 Lexus ES Pontiac Vibe 2010 Pontiac Vibe 2.4L 2009 Pontiac Vibe 2.4L Scion tC 2016 Scion tC 2015 Scion tC 2014 Scion tC 2013 Scion tC 2012 Scion tC 2011 Scion tC Toyota Avalon 2018 Toyota Avalon 2017 Toyota Avalon 2016 Toyota Avalon 2015 Toyota Avalon 2014 Toyota Avalon 2013 Toyota Avalon 2012 Toyota Avalon 2011 Toyota Avalon 2010 Toyota Avalon 2009 Toyota Avalon 2008 Toyota Avalon Toyota Camry 2017 Toyota Camry Hybrid LE - Hybrid SE - Hybrid XLE - LE - SE - XLE - XSE 2016 Toyota Camry 2015 Toyota Camry 2014 Toyota Camry 2013 Toyota Camry 2012 Toyota Camry Hybrid LE - Hybrid XLE - L - LE - SE - XLE 2011 Toyota Camry 2010 Toyota Camry 2009 Toyota Camry Base - Hybrid - LE - SE - XLE 2008 Toyota Camry 2007 Toyota Camry Specifications - Material: Gray Iron - Rotor Diameter: 294.64 mm - Nominal Thickness: 28 mm - Rotor Height: 49.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.