Shop EBC BRAKES
Create Account
302.26 mm Rear Brake Rotors
- Mfr # USR7172
- Zoro # G624179806
product price:Â
$
408.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USR7172
- Zoro #
- G624179806
- UPC #
- -
- Country of Origin
- China
Description
Features Angled slots on rotor surfaces allow superior expulsion of heat, water, brake dust, and friction gases. Two sets of slots on rotor surfaces provide even pad wear which creates flat, parallel rotor wear without ridges from developing. Brake rotors are unidirectional to the left and right side of your vehicle to maximize effectiveness. Application Mazda RX-8, 2011 Mazda RX-8, With Sport Suspension - With Standard Suspension, 2010 Mazda RX-8, With Sport Suspension - With Standard Suspension, 2009 Mazda RX-8, With Sport Suspension - With Standard Suspension, 2008 Mazda RX-8, With Sport Suspension - With Standard Suspension, 2007 Mazda RX-8, With Sport Suspension - With Standard Suspension, 2006 Mazda RX-8. Specifications Material: Gray Iron. Rotor Diameter: 302.26 mm. Nominal Thickness: 18 mm. Rotor Height: 44 mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.