Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

312.42 mm Front Brake Rotors

  • Mfr # USR1386

  • Zoro # G215766880


product price: $409.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USR1386
Zoro #
G215766880
UPC #
840655087700
Country of Origin
China

Description

Features -Angled slots on rotor surfaces allow superior expulsion of heat water brake dust and friction gases -Two sets of slots on rotor surfaces provide even pad wear which creates flat parallel rotor wear without ridges from developing -Brake rotors are unidirectional to the left and right side of your vehicle to maximize effectiveness Application -Audi A3 2018 Audi A3 Convertible 2017 Audi A3 Convertible 2017 Audi A3 2.0L Hatchback - Sedan 2017 Audi A3 Quattro Convertible - Sedan 2016 Audi A3 Quattro Convertible - Sedan 2016 Audi A3 2.0L Convertible - Sedan 2016 Audi A3 1.8L Convertible - Hatchback - Sedan 2015 Audi A3 Quattro Convertible - Sedan 2015 Audi A3 2.0L Convertible - Sedan 2015 Audi A3 1.8L Convertible - Hatchback - Sedan 2014 Audi A3 1.8L Hatchback - Sedan 2013 Audi A3 2.0L Gas With Bosch Rear Calipers - With Girling Rear Calipers 2012 Audi A3 2.0L Gas With Bosch Rear Calipers - With Girling Rear Calipers 2011 Audi A3 2.0L Turbocharged Gas With Bosch Rear Calipers - With Girling Rear Calipers 2010 Audi A3 2.0L Turbocharged Gas With Bosch Rear Calipers - With Girling Rear Calipers 2009 Audi A3 Quattro 3.2L 2009 Audi A3 2.0L Turbocharged Gas With Girling Rear Calipers 2008 Audi A3 Quattro 3.2L 2008 Audi A3 2.0L Turbocharged Gas With Girling Rear Calipers 2007 Audi A3 Quattro 3.2L 2007 Audi A3 2.0L Turbocharged Gas With Girling Rear Calipers 2006 Audi A3 Quattro 3.2L 2006 Audi A3 2.0L Turbocharged Gas With Girling Rear Calipers Audi Q3 2018 Audi Q3 - Q3 Quattro 2.0L 2017 Audi Q3 - Q3 Quattro 2.0L 2016 Audi Q3 - Q3 Quattro 2.0L 2015 Audi Q3 - Q3 Quattro Audi TT 2015 Audi TT Quattro 2014 Audi TT Quattro 2.0L 2013 Audi TT Quattro 2.0L 2012 Audi TT Quattro 2.0L 2011 Audi TT Quattro 2.0L 2010 Audi TT Quattro 2.0L 2009 Audi TT Base 2009 Audi TT Quattro S 2009 Audi TT Quattro Base 2.0L 2008 Audi TT Base 2.0L 2007 Audi TT Base - Sport Volkswagen Beetle 2017 Volkswagen Beetle 2.0L Gas 2016 Volkswagen Beetle 2.0L Gas 2015 Volkswagen Beetle 2.0L Gas 2014 Volkswagen Beetle 2.0L Gas 2013 Volkswagen Beetle 2.0L Gas 2012 Volkswagen Beetle 2.0L Volkswagen CC 2017 Volkswagen CC 2.0L 2016 Volkswagen CC 2.0L 2015 Volkswagen CC 2.0L 2014 Volkswagen CC 2.0L 2013 Volkswagen CC 2.0L 2012 Volkswagen CC 2.0L 2011 Volkswagen CC 2.0L 2010 Volkswagen CC 2.0L 2009 Volkswagen CC 2.0L Specifications - Material: Gray Iron - Rotor Diameter: 312.42 mm - Nominal Thickness: 25 mm - Rotor Height: 50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.