325.12 mm Nissan Ultimax Sport Rotor Kit, 2 Piece, 2PK
- Mfr # USR7122
- Zoro # G224189663
product price:Â
$
417.99
/pk of 2, $209.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USR7122
- Zoro #
- G224189663
- UPC #
- -
- Country of Origin
- China
Description
Features Angled slots on rotor surfaces allow superior expulsion of heat, water, brake dust, and friction gases. Two sets of slots on rotor surfaces provide even pad wear which creates flat, parallel rotor wear without ridges from developing. Brake rotors are unidirectional to the left and right side of your vehicle to maximize effectiveness. 2 Piece. Application Infiniti G35, 2004 Infiniti G35, Base Standard Transmission With Brembo Brakes, 2003 Infiniti G35, Base Standard Transmission With Brembo Brakes, Nissan 350Z. Specifications Material: Gray Iron. Rotor Diameter: 325.12 mm. Nominal Thickness: 30 mm. Rotor Height: 49 mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.