Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

350.52 mm GD Series Sport Front Brake Rotors

  • Mfr # GD7462

  • Zoro # G215766835


product price: $536.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD7462
Zoro #
G215766835
UPC #
840655068518
Country of Origin
China

Description

Features -Brake rotors are unidirectional to the left and right side of your vehicle to maximize effectiveness -3GD vented centers feature a wider aperture for air to pass between both rotor sides for superior cooling -This type of rotors are designed to make a buzzing/rubbing sound Application -Ford Expedition 2017 Ford Expedition 2016 Ford Expedition RWD - 4WD 2015 Ford Expedition RWD - 4WD 2014 Ford Expedition 2013 Ford Expedition 2012 Ford Expedition 2011 Ford Expedition 2010 Ford Expedition 2009 Ford Expedition 2008 Ford Expedition 2007 Ford Expedition Ford F-150 2017 Ford F-150 With Electric Parking Brakes - With Manual Parking Brakes 2016 Ford F-150 Naturally Aspirated - Turbocharged With Electric Parking Brakes - With Manual Parking Brakes 2015 Ford F-150 Naturally Aspirated - Turbocharged With Electric Parking Brakes - With Manual Parking Brakes 2014 Ford F-150 2013 Ford F-150 2012 Ford F-150 2011 Ford F-150 2010 Ford F-150 4.6L - 5.4L - 6.2L Lincoln Navigator 2017 Lincoln Navigator 2016 Lincoln Navigator RWD - 4WD 2015 Lincoln Navigator RWD - 4WD 2014 Lincoln Navigator RWD - 4WD 2013 Lincoln Navigator RWD - 4WD 2012 Lincoln Navigator RWD - 4WD 2011 Lincoln Navigator RWD - 4WD 2010 Lincoln Navigator 2009 Lincoln Navigator 2008 Lincoln Navigator RWD - 4WD 2007 Lincoln Navigator RWD - 4WD More Accessories Custom Alloy Forged Custom Wheels Custom Painted Custom Logos Caliper Covers Lift Kits Lowering Kits Shocks Suspension Systems Drums Calipers Hoses Brake Parts Cold Air Short Ram Filters Air Intake Systems Projector LED Factory Headlights All Season Performance Off Road Tires Carpet All-Weather Custom Logo Floor Mats VIEW ALL ACCESSORIES EBC GD7462 - 3GD Series Sport Dimpled and... $459.71 0 reviews Specifications - Material: Gray Iron - Rotor Diameter: 350.52 mm - Nominal Thickness: 34 mm - Rotor Height: 49.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.