GD7243 12.6 In. Diameter X 0.86 In. Thickness Brake Rotor Set
- Mfr # E35-GD7243
- Zoro # G124185598
product price:Â
$
464.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E35-GD7243
- Zoro #
- G124185598
- UPC #
- -
- Country of Origin
- China
Description
Features Recommended Use - Racing. Design - Slotted And Dimpled. Disc Type - 2 Piece. Finish - Gold Anodized. Material - Iron. Outer Diameter ( MM) - 320.04 Millimeter. Height ( MM) - 64 Millimeter. Nominal Thickness ( MM) - 22 Millimeter. Made From High Quality Grey Iron To Exacting Standards And Undergo Extensive Testing And Rigorous Quality Control. Offers Pad Degassing Without "Through Drilling" Disc Or Rotor Holes. Wide Aperture Slots Actually Draw Cool Air Under The Brake Pad And Rotor Interface. Full Sweep Slots Helps Remove Dirt Dust Debris And Water From The Braking Area. Fits 2005-2013 Chrysler 300. 2009-2010 Dodge Challenger. 2006-2010 Dodge Charger. 2005-2008 Dodge Magnum.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.