325.12 mm Front Brake Rotors
- Mfr # USR1344
- Zoro # G424196867
product price:Â
$
499.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USR1344
- Zoro #
- G424196867
- UPC #
- -
- Country of Origin
- China
Description
Features Angled slots on rotor surfaces allow superior expulsion of heat, water, brake dust, and friction gases. Two sets of slots on rotor surfaces provide even pad wear which creates flat, parallel rotor wear without ridges from developing. Brake rotors are unidirectional to the left and right side of your vehicle to maximize effectiveness. Application Subaru WRX, 2017 Subaru WRX STI, 2.0L, 2016 Subaru WRX STI, 2.0L, 2015 Subaru WRX STI, 2.0L, 2014 Subaru WRX STI, Base - Limited 2.5L, 2013 Subaru WRX STI, Base - Limited 2.5L, 2012 Subaru WRX STI, 2.5L, 2011 Subaru WRX STI, 2.5L, 2010 Subaru WRX STI, 2.5L, 2009 Subaru WRX STI, 2.5L, 2008 Subaru WRX STI, 2.5L, 2007 Subaru WRX STI, 2.5L, 2006 Subaru WRX STI, 2.5L, 2005 Subaru WRX STI, 2.5L. Specifications Material: Gray Iron. Rotor Diameter: 325.12 mm. Nominal Thickness: 30 mm. Rotor Height: 53 mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.