RK7440 RK Series Premium Plain Solid Rear Brake Rotors for 2016-2018 Acura ILX
- Mfr # E35-RK7440
- Zoro # G624186156
product price:Â
$
136.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E35-RK7440
- Zoro #
- G624186156
- UPC #
- -
- Country of Origin
- China
Description
Features Sized and shaped to original equipment specifications with extremely tight tolerances. Designed to meet or reduce factory levels of heat buildup, brake noise, vibration, and wear. Recommended by ebc for use with ebc ultimax and yellowstuff pads. Black geomet and nitrotherm anti corrosive finish. Recommended by ebc for normal street driving, high performance street driving, truck or suv use, drifting, and short track runs. Compatibility 2016-2018 Acura ILX. Specifications Driving Style: Daily Driver. Rotor Design: Rotors Only. Rotor Construction: 1-Piece. Rotor Style: Plain. Rotor Material: High Quality Gray Iron. Rotor Type: Solid. Rotor Diameter: 282 mm ( 11.1 in). Lug Holes Quantity: 5. Bolt Circle: 114.3mm ( 4.5 in). Center Hole Diameter: 64.1mm ( 2.52 in). Quantity: 2 Per Pack. Country of Origin: United Kingdom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.