Zoro Homepage

Premium Rear Rotors for 13 Plus Subaru Forester 2.5

  • Mfr # RK7634

  • Zoro # G715764942


product price: $145.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK7634
Zoro #
G715764942
UPC #
889668004151
Country of Origin
China

Description

Premium Rear Rotors This replacement Rotor Kit is sized and shaped to OE factory dimensions with the strictest quality controls and machined to be within extremely tight tolerances of less than 0.05 millimeters. High quality gray iron meets or exceeds factory original specifications regarding thermal buildup brake noise vibration and wear. The anodized layer is designed to disappear in the area that the brake pads contact the rotor. Features -Sized and shaped to original equipment specifications with extremely tight tolerances -Designed to meet or reduce factory levels of heat buildup brake noise vibration and wear -Recommended by EBC for use with EBC Ultimax and Yellowstuff pads -Black Geomet and Nitrotherm anti corrosive finish -High quality gray iron features a higher carbon content to reduce brake shudder -Heat cracking and high-frequency vibrations which cause squealing -EBC recommends a 500 mile break in period with lighter braking application Compatibility -For 13 Plus Subaru Forester 2.5 Specifications - Driving Style: Daily Driver - Rotor Design: Rotors Only - Rotor Style: Plain - Rotor Material: High Quality Gray Iron - Rotor Type: Solid - Rotor Diameter: 274.32 mm 10.8in - Rotor Height: 63.5 mm 2.5in - Nominal Thickness: 10 mm 0.394in - Minimum Thickness: 8.5 mm 0.33in - Lug Holes Quantity: 5 - Bolt Circle: 100 mm 3.94in - Center Hole Diameter: 58 mm 2.28in - Weight: 22.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.