Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turbo BSD Front Rotors for 14 Plus Audi A3 1.8

  • Mfr # BSD1386

  • Zoro # G315764878


product price: $434.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSD1386
Zoro #
G315764878
UPC #
889668094800
Country of Origin
China

Description

Turbo BSD Front Rotors These replacement brake rotors are constructed from iron with high carbon and silicone content to reduce thermal buildup brake noise vibration and wear. V-shaped slots expel more heat dust water and gases and are designed to indicate rotors are worn when they wear away completely. Powder coat finish provides corrosion resistance on non-contact areas. Designed for use with EBC green yellow red and blue pads. The anodized layer is designed to disappear in the area that the brake pads contact the rotor. Features -Designed for use with EBC Greenstuff Yellowstuff Redstuff and Bluestuff pads -Black Geomet and Nitrotherm anti corrosive finish -V-shaped slots on rotor surfaces allow increased expulsion of heat water brake dust and friction gases -Recommended by EBC for use on performance street driving and racing with lighter weight vehicles -Vented center allows air to pass between both rotor sides for more effective cooling -V-shaped slots have a 1mm depth that indicates rotors need replacement when slots have worn away completely -EBC recommends a 500 mile break in period with lighter braking application Compatibility -For 14 Plus Audi A3 1.8 Specifications - Driving Style: Performance & Racing - Rotor Design: Rotors Only - Rotor Style: Slotted - Rotor Material: GG15HC Hi Silicone and Hi Carbon Cast Iron - Rotor Type: Vented - Rotor Diameter: 312.42 mm 12.3in - Rotor Height: 50 mm 1.97in - Nominal Thickness: 25 mm 0.98in - Minimum Thickness: 23 mm 0.91in - Lug Holes Quantity: 5 - Bolt Circle: 112 mm 4.409in - Center Hole Diameter: 65 mm 2.56in - Weight: 39.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.